Pacon® Adjustable Pocket Chart Stand, Adjustable 42" to 77"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Teachers will love this adjustable stand. The stand will adjust from 48" to 78" high and from 42" to 77" wide. Use it for multiple pocket charts and chart tablets or extra wide pocket charts. It comes with locking casters and five movable rings. A great addition to any teacher's classroom. Four casters included.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 77 in |
| Height | 78 in |
Product Details
| Type | Charts |
| Package Quantity | 1 Each |
| Description | Adjustable Pocket Chart Stand |
| Color | Silver |
| Manufacturers Part Number | 20990 |
| Theme | Educational |
| Brand | Pacon |