Pacon® Dry Erase Activity Pocket Chart, 14 Rows, 13" x 34", Purple
Write a Review
|
Questions & Answers (0)
Product Description
Display this colorful pocket chart to help stay on track and teach time management. All cards are dry-erase and can be reused day after day and with every changing schedule. Dry-Erase Activity Pocket Chart includes 14 rows for displaying activities that you write in. You also draw in the hour and minute hands on the printed clock faces on the left side of each card for a truly customized schedule of activities. Title card features English with Spanish translation on the back.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Height | 34 in |
Product Details
| Type | Charts |
| Package Quantity | 1 Each |
| Description | Dry Erase Activity Pocket Chart |
| Color | Purple |
| Manufacturers Part Number | 20410 |
| Theme | Educational |
| Brand | Pacon |