Pacon® Bordette® Decorative Border, 2-1/4" x 50', Royal Blue, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Decorative borders create the appearance of a framed edge to dress up any bulletin or display board. Fadeless art paper keeps projects looking fresh for a long time. Each border is corrugated on one side. The sturdy corrugate provides a three-dimensional appearance on any flat surface. Each border bends, molds, turns and twists to create unique, layered designs.
PRICE
$6.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 ft |
| Height | 2-1/4 in |
Product Details
| Supply Type | Borders & Trimmers |
| Style | Borders |
| Package Quantity | 1 Roll |
| Description | Bordette® Decorative Border |
| Color | Blue |
| Manufacturers Part Number | 37204 |
| Theme | Colors |
| Brand | Pacon |