Pacon 37176 Bordette Decorative Border, 2 1/4" x 50' Roll, Brite Blue
Write a Review
|
Questions & Answers (0)
Product Description
Dress up any bulletin or display board with this festive decorative border. Corrugated, scalloped design delivers the appearance of a fine framed edge. Rich, fade-resistant colors help enliven any environment. Color(s): Brite Blue; Height: 2 1/4".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 ft |
| Height | 2 1/4 in |
Product Details
| Supply Type | Borders & Trimmers |
| Style | Borders |
| Package Quantity | 1 Roll |
| Description | Bordette Decorative Border |
| Color | Blue |
| Manufacturers Part Number | 37176 |
| Theme | Colors |
| Brand | Pacon |