Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB751671

MPN #: 350713

Omnimed® 350713 ERGO Computer Transport Stand with Cord Wrap

Product Description
Omnimed® 350713 ERGO Computer Transport Stand with Cord Wrap

ERGO Computer Transport Stand is flexible and ergonomic. Monitor arm tilts to provide the perfect viewing angle. Ample worksurface at 43.25"H. Keyboard tilts +/- 10 degrees for ergonomic control and safety. CPU holder adjusts from 1-3/4"W x 9-3/4"D x 9"H to 6-1/2"W x 18"D x 16-1/2"H for various size CPUs. Monitor mounting plate for 75mm/100mm VESA standards. CPU is protected using high security fasteners. Large work area for mouse and materials. Heavy 5-leg aluminum base for stability. 3" rubber wheel casters provide smooth transport. Stand column conceals and manages cables.

PRICE
$769.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth25 in
Height43-1/4 in

Product Details

Assembly RequiredYes
TypeMobile Computer Workstation
ColorSilver
Battery PoweredNo
Wheel Type3" Rubber Casters
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionErgo Computer Transport Stand with Cord Wrap
Manufacturers Part Number350713
CollectionERGO
BrandOmnimed

Warranty

Warranty5 yr