Omnimed® 350714 ERGO Computer Transport Stand with Cord Reel
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed® 350714 ERGO Computer Transport Stand with Cord Reel
ERGO Computer Transport Stand is flexible and ergonomic. Monitor arm tilts to provide the perfect viewing angle. Ample worksurface at 43.25"H. Keyboard tilts +/- 10 degrees for ergonomic control and safety. CPU holder adjusts from 1-3/4"W x 9-3/4"D x 9"H to 6-1/2"W x 18"D x 16-1/2"H for various size CPUs. Monitor mounting plate for 75mm/100mm VESA standards. CPU is protected using high security fasteners. 10' medical grade cord reel with 3 power outlets. Large work area for mouse and materials. Heavy 5-leg aluminum base for stability. 3" rubber wheel casters provide smooth transport. Stand column conceals and manages cables.
ERGO Computer Transport Stand is flexible and ergonomic. Monitor arm tilts to provide the perfect viewing angle. Ample worksurface at 43.25"H. Keyboard tilts +/- 10 degrees for ergonomic control and safety. CPU holder adjusts from 1-3/4"W x 9-3/4"D x 9"H to 6-1/2"W x 18"D x 16-1/2"H for various size CPUs. Monitor mounting plate for 75mm/100mm VESA standards. CPU is protected using high security fasteners. 10' medical grade cord reel with 3 power outlets. Large work area for mouse and materials. Heavy 5-leg aluminum base for stability. 3" rubber wheel casters provide smooth transport. Stand column conceals and manages cables.
PRICE
$1,225.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 25 in |
| Height | 43-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Computer Workstation |
| Color | Silver |
| Battery Powered | No |
| Wheel Type | 3" Rubber Casters |
| Enclosure Type | Open Style |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Ergo Computer Transport Stand with Cord Reel |
| Manufacturers Part Number | 350714 |
| Collection | ERGO |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |