Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WB238689SD

MPN #: 44031066

Grosfillex® Adjustable Resin Chaise - Sand - Pkg Qty 6

Product Description
• Rounded edges, 4-position adjustable back with safety guard and longer sleigh glides prevent accidental tilt
• Stackable with recessed roll-away wheels for easy mobility and quick storage.
• Made in the USA

Grosfillex® Outdoor Adjustable Resin Chaise - Sand (Sold in Pk. Qty 6)

Reclining chaise lounges are ideal for outdoor commercial use including patios, pool decks, beaches and more. These chaise lounge chairs offer twice the UV resistance than standard market chaises. These chaise lounges feature reinforced slats and frame for extra support. Lounge chairs are rated to 300 lbs. capacity to resist breakage under static loads. These reclining chaise loungers have a 4-position adjustable back with built-in safety guards that secure desired position. Includes recessed wheels for easy mobility. Chaises are stackable for compact storage. Measures 27"W x 75"L. Meets ASTM F1988-99 Class B performance standards for commercial outdoor lounging. 3 Year Limited Warranty.

PRICE
$1,475.70  Sold in packages of 6 / $245.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 in
Width27 in
Height12 in

Product Details

Assembly RequiredNo
TypeChaise Lounge
Frame Color FamilySand
ColorSand
StackableYes
Seat Color FamilySand
AdjustableYes
Package Quantity6
Frame MaterialResin
Manufacturers Part Number44031066
Seat MaterialResin
BrandGrosfillex