Kee Safety® Adjustable Side Outlet Tee, 2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Adjustable Side Outlet Tee
Used in pairs to form variable angle joints between 90° and 180°. When calculating cutting lengths for pipe, dimension 'E' should be subtracted to give true pipe length. In the case of Type 19-8 and Type 19-85, you can produce an angle range between 60° and 180°.
Adjustable Side Outlet Tee
Used in pairs to form variable angle joints between 90° and 180°. When calculating cutting lengths for pipe, dimension 'E' should be subtracted to give true pipe length. In the case of Type 19-8 and Type 19-85, you can produce an angle range between 60° and 180°.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2-7/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Side Outlet Tee |
| Pipe Outer Diameter | 2-3/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 19-9 |
| Fitting Type | Tee |
| Angle | 90-180° |
| Brand | Kee Safety |