Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB190175

MPN #: TT9-13

Adjustable Tank Top Lift

Product Description
This lift provides easy access to tank trucks, railroad cars or other cantilevered applications. Features 300 lbs. capacity and 48" long cantilevered platform. Manually propelled for use on hard level surfaces. Full rails on both sides with gates at each end of platform. Two adjustable stabilizing jacks secure lifts to ground. Includes two swivel and two rigid 8" casters. 24"Wx48"D platform dimensions. 28"Wx60"D base dimensions. Adjustable in height from 9'4"H to 13'8"H.

PRICE
$9,599.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width28 in
Weight Capacity300 lbs
Min Platform Height9'4"
Working Height13.6 ft
Handrail Height42 in

Product Details

Assembly RequiredNo
ColorGray
Percent Recycled Content100%
StyleAdjustable
Made in the USAYes
MaterialSteel
Manufacturers Part NumberTT9-13
Max Platform Height13.6 FT
BrandBallymore

Compliance & Certifications

Environmentally FriendlyYes