The T6232-2GS GLIDESAFE™ Fiberglass Extension Ladder was built with safety in mind. Featuring Lift Assist Technology which makes it up to 50% easier to extend versus a traditional extension ladder, eliminating back and arm strain. Built-in lowering assist helps to ensure a smooth, easy descent preventing slamming and rope burns. GLIDESAFE™ features a dual locking system to help prevent ladder extension during transport. Non-conductive rails make this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long-lasting. The exclusive Alflo® rung joint means Twist-Proof performance on the job. The Traction-tread tri rungs are slip-resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories.
Werner 32' Type IA Fiberglass Glidesafe Tri-Rung Extension
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 19 in |
| Depth | 1-5/8 in |
| Height | 384 |
| Weight Capacity | 300 lbs |
| Height to Top Step/Platform | 192 in |
Product Details
| Number of Steps | 64 |
| Ladder Type | Glidesafe Extension Ladder |
| Material | Fiberglass |
| Description | Type IA Fiberglass Glidesafe Tri-Rung Extension |
| Color | Orange |
| Brand | Werner |
Related Products
The 32-foot AERO Lightweight Fiberglass Extension Ladder Model B7132-2 boasts a duty rating of 375 pounds and features exclusive BOXLOK™ Interlocking rail technology. The patented box rail design provides the ultimate climbing experience reducing bounce, twist, and side sway compared to other lightweight ladders on the market. The AERO Lightweight Extension Ladder is 25% lighter than our standard 375-pound rated ladder increasing productivity and reducing fatigue. The Traction-Tred® tri-rungs are slip-resistant and provide a wide flat standing surface. Fiberglass rails are non-conductive ...
The 7110-1 One-Section Round Rung 10-foot Straight Ladder is made with non-conductive fiberglass rails. Easy to transport and maneuver, these ladders bear a duty rating of 375 pounds making them durable and long-lasting. The slip-resistant, Traction-Tred® rungs are round, and the durable rail shields and shoe brackets help to protect the rails from damage. The plate and rung assemblies are riveted to the side rails at four points.
The Werner® D7136-2 extension ladder boasts a duty rating of 300 pounds and features the exclusive Alflo® rung joint that guarantees Twist-Proof® performance. External guides at top of base section help secure the interlocking side rails. Pre-pierced holes at the top of the fly section allow for easy field installation of accessories. The plate and rung assembly are riveted at four points to each side rail. The Traction-Tred® D rungs are slip-resistant and The Werner® Durable rail shield and shoe bracket protects the rail from damage. Features: Smooth operating pulley with polypropylene ...
The Werner® D7128-2 Fiberglass D-Rung Extension Ladder boasts a duty rating of 375 pounds and features the exclusive Alflo® rung joint that guarantees Twist-Proof® performance. External guides at top of base section help secure the interlocking side rails. Pre-pierced holes at the top of the fly section allow for easy field installation of accessories. The plate and rung assembly are riveted at four points to each side rail. The Traction-Tred® D rungs are slip-resistant and The Werner® Durable rail shield and shoe bracket protects the rail from damage. Features: Smooth operating pulley ...
The 24-foot AERO Lightweight Fiberglass Extension Ladder Model B7124-2X9085 boasts a duty rating of 375 pounds and features exclusive BOXLOK™ Interlocking rail technology and a factory installed Cabel Hook / V-Rung for aerial work on Strands and Poles up to 10 inches. The patented box rail design provides the ultimate climbing experience reducing bounce, twist, and side sway compared to other lightweight ladders on the market. The AERO Lightweight Extension Ladder is 25% lighter than our standard 375-pound rated ladder increasing productivity and reducing fatigue. The Traction-Tred® ...