Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276183

MPN #: RTA252

Buyers Products 2-1/2 to 2" Receiver Tube Adapter - RTA252

Product Description
Buyers Products 2-1/2 Inch to 2 Inch Receiver Tube Adapter converts hitch applications. It is constructed with rounded corners. It will not change towing capacity requirements. The adapter is zinc-plated for durability, with a 5/8 in. hitch pin hole. The hitch pin is sold separately.

Features
  • Convert from 2-1/2 inch to 2 inch hitch applications.
  • Corrosion-resistant zinc plating.
  • Will not change towing capacity requirements.
  • 5/8 inch hitch pin hole.


PRICE
$20.25

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth5-3/4 in
Height17-1/2 in
Weight3 lbs
Receiver Size2"

Product Details

TypeAdapter
ColorSilver
For Use WithTowing, Rental Towing Vehicles
StyleReceiver Tube Adapter
FinishZinc Plated
MaterialCarbon Steel
Hitch Pin Hole5/8"
Description2-1/2 to 2" Receiver Tube Adapter
Manufacturers Part NumberRTA252
BrandBuyers Products