Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB832201

Adjustable Wire Bin Rack - 36"W x 24"D x 63"H

Product Description
Stationary Rack
View and Access Inventory Easily

Attractive enough for merchandise display, yet durable enough for warehouse inventory picking, the tough chrome plated wire construction of this 3 level storage rack reduces dust accumulation and permits ventilation. Each bin level handles a 125 lb. capacity and can be angled up or down or kept level. Top and bottom shelves hold 600 lbs. each for added storage Total capacity for unit shown: 1575 lbs.

Accessorize with 20" deep Bin Dividers to keep items organized.

PRICE
$289.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
289.95
Buy 3+ units
275.95Save $14.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height63 in

Product Details

Assembly RequiredYes
TypeStationary Rack
Shelf Capacity125 lbs
Number of Shelves5
MaterialSteel
ColorSilver
Manufacturers Part Number832201
BrandNexel