Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fancort

Model # :WBB774822

MPN #: 79-14-5CP

Fancort Karry-All Model 79 Adjustable Conductive Medium PCB Rack, 15"W x 5-1/2"D x 15-1/4"H

Product Description
The Fancort Karry-All Model 79 Adjustable Conductive PCB Rack is an adjustable racks that hold boards securely on two opposite sides for maximum protection during transport and storage, either horizontally or vertically. Three different models of Karry-Alls are featured, each with a different injection-molded card guide to handle small, medium, large, very large, and hard-to-hold boards. All the card guides are molded in tough, reinforced conductive material that meets Mil Spec #B-81705-B for static discharge. The standard Karry-Alls can tolerate solvents and temperatures to 185°F. They are very easy to set up with rigid tubular aluminum extrusions and non-rotating nuts with large conductive plastic thumbscrews that lock into the extrusions.

Features

  • 18 unique double slots measure o.125" W x0.125" D inside a 0.600" W x 0.200" D slot
  • for boards with components on the edge
  • Standard card guides are 5.5" deep; optional 11" deep guides
  • Model 79-20B-5 or 79-20B-11 fits standard 17" x 21" tote box
  • Optional carrying handle, P/N KAH-2


PRICE
$115.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth5-1/2 in
Height15-1/4 in
Weight3 lbs
Board Capacity Width14 in
Board Capacity Depth8 in
Pitch0.700 in
Slot Size Pitch (W x D)0.125 x 0.125 in

Product Details

Assembly RequiredYes
TypeKarry-All Model 79 Rack
ColorBlack
Temperature Tolerance185°F
Capacity18 Slots
MaterialAluminum & Plastic
Package Quantity1
Manufacturers Part Number79-14-5CP
BrandFancort