Little Giant® Raised Platform Trucks with Drop-Gate & Lid, Mesh Sides, 2000 lb Cap., 24x36
Write a Review
|
Questions & Answers (0)
Product Description
Hinged drop-gate provides easier access when loading and unloading. Spring latches secure gate in upright position to retain load. Hinged top cover has padlock hasp for security. Raised 12 gauge platform is 20" high to minimize bending, and sides extend 20" above platform. 2000 lbs. capacity with 6" x 2" polyurethane casters, 2 swivel and 2 rigid. All-welded construction ships fully assembled and ready for immediate use.
PRICE
$1,109.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 25-1/4 in |
| Height | 42-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 180 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Steel Box Truck with Drop Gate |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Pushbar Handle |
| Number of Sides | 4 |
| Side Panels | Expanded Metal |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | RPDXL-2436-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |