Adrian's Safety Solutions Fixed Pallet Rack Safety Netting For 102" Bay, J Hook Attachment, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
By preventing loose inventory or palletized items from pushing through into the rack flue space, this 102" pallet rack safety net protects your warehouse racking. The J-hook attachment fits RediRack and structural upright styles. No tools needed for installation. Hardware is sewn-in.
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 102 in |
| Height | 32-1/2 in |
| Weight Capacity | 2400 lbs |
Product Details
| Assembly Required | No |
| Type | Safety Netting |
| Material | Polyester |
| Color | Yellow |
| Manufacturers Part Number | BN-JRSB-103.5 |
| For Use With | 8-1/2' Bay |
| Attachment Type | J-Hook |
| Brand | Adrians Safety Solutions |