Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adrians Safety Solutions

Model # :WBB3185951

MPN #: BN-RSN-122.5

Adrian's Safety Solutions Sliding Rack Safety Netting For 120" Bay, 2400 lb. Capacity, Yellow

Product Description
The 10' sliding rack safety net is designed specifically for pick-and-pack operations, this safety net for order picking makes your warehouse pallet racking system safer by keeping stock from falling out of picking bays. The Sliding Rack Safety Net adds versatility to the front of picking bays, as the net slides for easy access to product in distribution centers. The sliding safety net installs into existing racking in seconds with no retrofit needed. High visibility yellow for easy safety checks.

Features:
  • Assembly (Rack Safety Strap within net): 2,400 lb. burst strength
  • Elastic/Cargo Webbing/Seatbelt Webbing: 2" polyester


PRICE
$100.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Height34 in
Weight Capacity2400 lbs

Product Details

Assembly RequiredNo
TypeSafety Netting
MaterialPolyester
DescriptionSliding Rack Safety Netting
ColorYellow
Manufacturers Part NumberBN-RSN-122.5
For Use With120" Bay
Attachment TypeStandard
BrandAdrians Safety Solutions