Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132607

MPN #: MDS10724

Medline Adson Tissue Floor Grade Forceps, Stainless Steel, Single Use, 4-1/2"L, 12 Pack

Product Description
Features:
  • Fine splinter forceps from Medline are convenient, dependable, and economical
  • Ideal for daily floor use instead of using OR grade instruments
  • 4-1/2" (11 cm) length
  • Nonsterile


PRICE
$38.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in

Product Details

Manufacturers Part NumberMDS10724
Package Quantity12
BrandMedline