Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glue Dots

Model # :WBB3203483

MPN #: GD105R

1/2" Medium Tack Glue Dots® For Use with Dot Shot®, Medium Profile

Product Description
Multi-purpose, medium profile Glue Dots® are pre-extruded hot melt dots of adhesive.

Features:
  • Medium tack strength securely adheres items while allowing them to be removed easily
  • Dot thickness 1/32"
  • Bonds instantly
  • Attach paper, coupons, business or reply cards to samples
  • Clear dots remove cleanly and easily
  • Faster and safer than hot glue guns
  • Non-toxic, odorless and FDA compliant
  • For use with Dot Shot® Pro Dispenser Gun GDDISP


PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2

Product Details

TypeGlue Dot
Package Quantity600
ColorClear
Manufacturers Part NumberGD105R
For Use WithPaper, Card
BrandGlue Dots