Adhesive Technologies Hot Melt Glue, 1/2x10 Stick, 144°F/62°C 28000 Viscosity - Pkg Qty 22
Write a Review
|
Questions & Answers (0)
Product Description
Adhesive Technologies Shaped Hot Melt Glue - 1/2x10 Stick, 144°F/62°C
Ad Tech Magic Melt 2030 is a patented unique low temperature hot melt that is applied at 225°F and eliminates the risk of serious burns. It has higher bond strengths than typical general purpose clear hot melts and is a recommended replacement in all applications.
Priced and sold per pound. Minimum order of 22 pounds (approximately 374 sticks).
Ad Tech Magic Melt 2030 is a patented unique low temperature hot melt that is applied at 225°F and eliminates the risk of serious burns. It has higher bond strengths than typical general purpose clear hot melts and is a recommended replacement in all applications.
Priced and sold per pound. Minimum order of 22 pounds (approximately 374 sticks).
PRICE
$269.50 Sold in packages of 22 / $12.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Width | 10 in |
Product Details
| Type | Stick |
| Color | Clear |
| Manufacturers Part Number | 2030-110 |
| PSI | 450 psi |
| Viscosity @ 225°F | 28000 °F |
| Working Time Range | 20-30 Seconds |
| Brand | Adhesive Technologies |
| Heat Resistance | 144°F/62°C |