Advance Advolution Passive Dust Bag - 20 & 24 Burnishers - 10(10 Packs)/Case
Write a Review
|
Questions & Answers (0)
Product Description
Advance Advolution Passive Dust Bag. Replacement vacuum bags use the highest quality Micro-Plus filter media including Melt-Blown inner liner in order to achieve filtration efficiencies up to 99.9%. Designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life. For use with 20 & 24 Burnishers. Sold 10 bags per pack, 10 packs per case.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Upright Vacuums |
| For Use With | 20 And 24 Burnishers |
| Material | 2 Ply Paper Micro Plus |
| Package Quantity | 100 |
| Brand | Nilfisk |