Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :T9ZB2310585

MPN #: 147 1098 500

Nilfisk Dust Bags For Use With GD10, GD5, & GD4, 5 Bags/Pack

Product Description
5 pack dust collection bags for use with Nilfisk GD 10, GD 5 and GD 4 battery backpack vacuum.

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

PRICE
$50.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-2/7 in
Width8-1/3 in
Height3 in
Weight1 lbs

Product Details

TypeBackpack Vacuums
FiltrationPaper mic
Material2 Ply Paper
Package Quantity5
ColorWhite
Manufacturers Part Number147 1098 500
For Use WithGd 5 Series Backpack Vacuum
BrandNilfisk