Nilfisk Nanofiber Filter For Use With Attix 19 XC
Write a Review
|
Questions & Answers (0)
Product Description
Filter cartridge made of washable nanofiber material with 1.0 micron filtration rate. For use with: Nilfisk- Attix 19.
PRICE
$299.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 14 in |
| Weight | 7 lbs |
Product Details
| Type | Cartridge |
| Material | Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | 107400562 |
| For Use With | Nilfisk |
| Brand | Nilfisk |