- Nilfisk/Advance Exterra
- American Lincoln MPV60
- Nilfisk/Advance Proterra
- Nilfisk/Advance SW8000
Replacement Panel Filter For Nilfisk/Advance 8-24-04139-1
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$265.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-5/16 in |
Product Details
| Style | Bag/Filter |
| Material | Cellulose fiber |
| Package Quantity | 1 |
| Manufacturers Part Number | GFILTER40 |
| For Use With | Nilfisk |
| Part Type | Panel Filter |
| Brand | Gofer Parts |