- Tennant 140 Gas
- Tennant 140E
- Tennant S10
- Nobles Scout 37B
- Tennant SWP3700
Replacement Cellulose Fiber Dust Panel Filter For Nobles/Tennant 1037206AM
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-13/16 in |
Product Details
| Style | Bag/Filter |
| Material | Cellulose Fiber |
| Package Quantity | 1 |
| Manufacturers Part Number | GFILTER35 |
| For Use With | Tennant 140 Gas, Tennant 140E, Tennant S10, Nobles Scout 37B, Tennant SWP3700 |
| Part Type | Cellulose Fiber Dust Panel Filter |
| Brand | Gofer Parts |