Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3167544

MPN #: 290089

Tork® Advanced Matic Hardwound Paper Towel Roll, 7-11/16" x 700', White, 857/Roll, 6 Rolls/Case

Product Description
The Tork® Advanced Matic® Hand Towel Roll is a soft, strong, and highly absorbent paper roll towel that offers the perfect combination of quality, performance, and value. Designed specifically for the Tork Elevation® Matic® Hand Towel Roll Dispensers, this Tork® Advanced Matic® Hand Towel offers a truly best-in-class product for no-touch, hygienic dispensing systems. This towel saves time and controls consumption by one-at-a-time sheet dispensing. Long-lasting rolls minimize restroom maintenance costs while maximizing service. Available in an Easy Handling® Carry Box.

Features:
  • Ideal for Class-A office buildings and upscale dining facilities
  • EcoLogo Certified for reduced environmental impact
  • An Easy Handling® Carry Box is easy to open and transport
  • Application General: Purpose, Hand Drying
  • Applicable Material: Multiple, Skin
  • For Use with : Tork® H1 Matic® Towel Roll Dispensers - 5511202, 5511282, 461002, 5510202, 5510282, 309051F
  • Core Size: 1-1/2"


PRICE
$125.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length700
Width7-11/16 in
Roll Diameter7-1/4 in
Core Size1-1/2 in

Product Details

TypePaper Towel
ColorWhite
For Use WithTork H1 Matic Towel Roll Dispensers - 5511202, 5511282, 461002, 5510202, 5510282
Paper Type100% Recycled
Style1 Ply
Mounting LocationWall Mount
Number of Sheets5142
Size Type857
MaterialPaper
DescriptionHardwound Paper Towel Roll
Package Quantity6
Manufacturers Part Number290089
BrandTork