Tork® Universal Perforated Towel Roll, 2-Ply, 11" x 9", 84 Sheets/Roll, 30 Rolls/Case - HB1990A
|
Questions & Answers (0)
Product Description
When you want to wipe up water and other spills, Tork Perforated Roll Towels offer a soft and high bulk solution. Thanks to its high absorbency, the spill holding is superb, which reduces the number of towels you need to use. Certified compostable product will fully breakdown in the composting process, which is good for the environment. Compact Poly wrapped Protected Packaging Good absorbtion for mopping up spills High capacity roll lasts longer and saves time on refilling
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 ft |
| Width | 11 in |
| Sheet Length | 9 in |
| Sheet Width | 11 in |
| Roll Diameter | 4.6 in |
Product Details
| Color | White |
| Percent Recycled Content | 1 |
| Style | 2 Ply |
| Size Type | 84 |
| Package Quantity | 30 |
| Description | Perforated |
| Manufacturers Part Number | HB1990A |
| Brand | Tork |