Kleenex® provides reliable balance of efficiency, performance and value. Drying is one of the most important steps in the hand washing process, and how you dry matters. Forced air dryers and hot air dryers can take two or even three times as long to use as a paper towel, and studies show that, while the overall cost per use is comparable, the likelihood of spreading germs is greatly reduced with the use of absorbent, single-use drying towels, such as Kleenex® Hard Roll Paper Towels. Germ counts are significantly lower following the use of a touch-free paper towel dispenser (like the compatible Sanitouch Hard Roll Paper Towel Dispenser) - as much as a 200% decrease when compared with using either jet or hot air dryers. And, rather than blowing germs into the air during use, the paper towels are thrown neatly away. Now more gentle on the skin, these paper towel rolls offer terrific hand drying performance, so your guests will waste less. And now with improved softness, Kleenex® Hard Roll Paper Towels offer a superior hand drying experience for your guests and visitors. A healthy workplace is a happy workplace, and providing high-quality Kleenex® Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the puzzle.
Kleenex® Universal Hard Roll Paper Towels, 1-Ply, 8" x 425 ft, 1.5" Core, White, 12 Rolls
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 425 |
| Width | 8 in |
| Sheet Width | 8 in |
Product Details
| Type | Hard Towel Roll |
| Color | White |
| For Use With | B3180175; B3180178; B3180190; B3180191 |
| Style | 1 Ply |
| Number of Sheets | 1 |
| Size Type | 1 |
| Material | Paper |
| Description | Hard Roll Paper Towels with Premium Absorbency Pockets |
| Package Quantity | 12 |
| Manufacturers Part Number | KCC01080 |
| Brand | Kleenex |