Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Tork

Model # :WBB3778143

MPN #: 420590

Tork® Xpress Compressed Multifold Hand Towels, White, 200 Sheets/Pack, 12 Packs/Carton

Product Description
Tork® Xpress Compressed Multifold Hand Towels will improve your guests' restroom experience. Guests will appreciate the disposable hand towels' soft feel, comfortable to use and hygienic hand-drying, helping your business maintain a high-end appearance. These paper towels are highly compressed for additional capacity, meaning fewer hand towel run-outs and less time spent refilling dispensers. A convenient easy-handling carry box makes transportation and storage easy for staff. These middle tier, advanced quality hand towels are suitable for healthcare facilities, hotels, restaurants, and commercial facilities looking to balance performance and value.

Features:
  • Improve guests' restroom experience with advanced quality hand towels that feature an attractive leaf print and embossing that enhances strength and maximizes absorbency
  • Use these multifold paper towels with a compatible Tork® dispenser to reduce consumption and increase hygiene with one-at-a-time dispensing
  • Compatible with H2 dispensers


PRICE
$65.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/16 in
Width8-5/16 in
Sheet Length9-7/16 in
Sheet Width8-5/16 in

Product Details

TypeFolded Hand Towel
ColorWhite
Style1 Ply
Number of Sheets200
Size Type200 Sheets/Pack
MaterialPaper
Package Quantity12
Manufacturers Part Number420590
BrandTork