Livi® VPG Select Multi-Fold Towel, 1-Ply, 9-7/16"W x 10-9/16"L, White, 220 Sheets/Pack, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
Solaris Paper® proudly presents the Livi® VPG Select Multifold Towel, an embodiment of luxury and functionality. Our Multifold Towels combine exceptional strength with premium quality, ensuring superior absorbency with every use. The full emboss pattern not only enhances the hand feel but also adds a touch of elegance to your restroom. Designed with the end-user in mind, the Livi® VPG Select Multifold Towels consistently exceed customer expectations, delivering high-quality performance and exceptional value.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-9/16 |
| Width | 9-7/16 in |
| Sheet Length | 10-9/16 in |
| Sheet Width | 9-7/16 in |
Product Details
| Type | Multi-Fold Towels |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 220 |
| Size Type | 220 |
| Material | Paper |
| Description | Multi-Fold Paper Towels |
| Package Quantity | 10 |
| Manufacturers Part Number | 50861 |
| Brand | Livi |