Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Livi

Model # :WBB3183204

MPN #: 43513

Livi® VPG Multi-Fold Towel, 1-Ply, 9-7/16"W x 9-1/16"L, White, 250 Sheets/Pack, 16 Packs/Case

Product Description
Solaris Paper® presents the Livi® VPG Multifold Towel testament to affordability, quality, and practicality. Our multifold towel features crisp embossing and improved hand-feel texture add a touch of luxury to your facilities. The Livi® VPG family stands as the epitome of reliability and economic value. When seeking a worry-free solution that just makes sense choose Livi® VPG, where affordability meets excellence.

Features:
  • Upgraded base sheet with greater fiber consistency for improved performance
  • Secure and elegant packaging to preserve product integrity


PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/16
Width9-7/16 in
Sheet Length9-1/16 in
Sheet Width9-7/16 in

Product Details

TypeMulti-Fold Towels
ColorWhite
Style1 Ply
Number of Sheets250
Size Type250
MaterialPaper
DescriptionMulti-Fold Paper Towels
Package Quantity16
Manufacturers Part Number43513
BrandLivi