Advantus 75370 Panel Wall Wire Hooks, Silver, 25 Hooks/Pack
|
Questions & Answers (0)
Product Description
Keep lightweight objects on your panel wall and off your desk. Metal wire hangers hold lightweight objects. Hang pictures, calendars or keyshooks easily insert into fabric panel walls. Wire hangers also clip notes or memos between hanger and panel. Panel Accessory Type: Hook; Width: 3 1/2"; Depth: 1".
PRICE
$13.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 1 in |
| Height | 2-1/2 in |
Product Details
| Type | Panel Wall Hooks |
| Mounting Location | Wall Mount |
| Material | Metal |
| Package Quantity | 25/Pack |
| Description | Panel Wall Wire Hooks |
| Color | Silver |
| Manufacturers Part Number | 75370 |
| Backing | Clear Plastic |
| Brand | Innovative Storage Designs |