Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&T Display

Model # :WBB2755997

MPN #: UYPHCWS040

Wall Clips For Clear Wall Separators

Product Description
Wall Clips is an accessory to x Clear Wall Separator on a wall when the space is limited between the machines, ATMs or desks .Made of sturdy powder-coated steel ensuring quality and longevity. Clips are covered internally with soft pads (EVA foam) to hold Clear Wall Separator securely and prevent scratching the profiles. 2.76" high, 1.69" wide and 1.54" deep. Wall clips are applied either with double sided self-adhesive tape or screws & wall plugs. Easy to install; strong and durable.

PRICE
$10.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeWall Clips
Package Quantity1
DescriptionWall Clips
Manufacturers Part NumberUYPHCWS040
For Use WithM&T Display Clear Wall Separators
BrandM&T Display

Warranty

Warranty1 yr