Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150326

MPN #: 470/

Honeywell® Wire Hook Anchor, D-Ring

Product Description
Anchorage Connectors are designed as the intermediary for securing a connecting device to an anchorage. Miller anchorage connectors are easily accessible: located a safe distance above any lower obstacles and support 5000 lbs. (22 kN) per worker.

Miller Anchorage Connectors meet all applicable ANSI: OSHA and CSA requirements.

Features:
  • Designed to facilitate anchoring to scaffolding: pipe or angle iron
  • Features a locking rebar hook for easy: one-hand installation and a D-ring on the other end to accommodate the connecting device
  • 400 lbs. (181.4 kg) maximum capacity


PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2
Width9 in
Height3-7/8 in
Weight Capacity400
Weight1 lbs
Tensile Strength5000

Product Details

TypeWire Hook Anchor
Anchor MaterialSteel
ColorSilver
StyleD-ring
Install TypeReusable
MaterialSteel
DescriptionWire Hook Anchor
Package Quantity1
Manufacturers Part Number470/
Attachment TypeD-ring
BrandHoneywell

Compliance & Certifications

CertificationsOSHA, ANSI, CSA