Ohaus® AX523 Adventurer Precision Balance with Auto Calibration 520g x 0.001g 5-1/8" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus® Adventurer AX523 Precision Balance with Auto Calibration 520g x 0.001g
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the Ohaus® Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. Fast stabilization and reliable operation are enhanced by the AutoCal option to ensure solid weighing performance and accurate, repeatable results for standard laboratory applications. The wide viewing angle color touchscreen provides access to all of Adventurer's applications, while dual USB ports with GLP/GMP tracking capabilities assist in the monitoring and reporting of data. The two piece, top-mounted draftshield doors reduce the footprint of the doors in the rear of the balance when open, and open wide on both sides in order to provide ample room to place samples. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, ingenious draftshield, and much more, Adventurer is the most complete balance in its class. Units of measure include: Gram, Milligram, Carat, Ounce, Ounce Troy, Pound, Pennyweight, Grain, Newton, Momme, Mesghal, Hong Kong Tael, Singapore Tael, Taiwan Tael, Tical, Tola, Baht, Custom.
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the Ohaus® Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. Fast stabilization and reliable operation are enhanced by the AutoCal option to ensure solid weighing performance and accurate, repeatable results for standard laboratory applications. The wide viewing angle color touchscreen provides access to all of Adventurer's applications, while dual USB ports with GLP/GMP tracking capabilities assist in the monitoring and reporting of data. The two piece, top-mounted draftshield doors reduce the footprint of the doors in the rear of the balance when open, and open wide on both sides in order to provide ample room to place samples. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, ingenious draftshield, and much more, Adventurer is the most complete balance in its class. Units of measure include: Gram, Milligram, Carat, Ounce, Ounce Troy, Pound, Pennyweight, Grain, Newton, Momme, Mesghal, Hong Kong Tael, Singapore Tael, Taiwan Tael, Tical, Tola, Baht, Custom.
PRICE
$3,275.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 9 in |
| Height | 13-2/5 in |
| Weight Capacity | 520 g |
| Weight | 12.8 lbs |
| Readability | 0.001 g |
| Display Digit Height | 4.3" |
| Platform Diameter | 5-1/8 in |
Product Details
| Display | LCD Touchscreen |
| Power Supply | AC Adapter |
| Application | Checkweighing, Counting, General Laboratory, Pharmacy, Weighing Only |
| Operating Temperature | 10° - 30° C / 50° - 85° F |
| Material | Metal, ABS Plastic |
| Manufacturers Part Number | AX523 |
| Brand | Ohaus |
| Type | Precision Balance |
| Color | White |
| Series | Adventurer® |
| Hertz | 50/60 Hz |
| Calibration | Internal |
| Tare Range | To Capacity by Subtraction |
| Voltage | 100-240 VAC V |
| Draftshield Included | Yes |
| Package Quantity | 1 |
| Description | Adventurer Precision Balance |
| Interface | RS-232, USB Host |
| Stabilization Time | 2 Seconds |
| Legal for Trade | No |
Warranty
| Warranty | 2 yr |