Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brecknell

Model # :WB423036

MPN #: MBS-3000

Brecknell MBS Series Precision Lab Balance, 3000g x 0.05g, 6-7/8" x 6-7/8" Platform

Product Description

The perfect scale for any application requiring an accurate precision weighing solution, including general laboratory, industrial and educational applications. Includes robust plastic housing, stainless steel top, batteries and bi-directional RS-232 interface, allowing communication to a PC. Requires external calibration.

PRICE
$359.95

1
1
Expected on or around 09/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width7 in
Height3 in
Weight Capacity6.6 g
Weight6 lbs
Readability0.05 g
Display Digit Height0.75" (19mm)
Platform Length6-7/8 in
Unit of Measurementg, oz, ozt, lb, ct, % pc
Platform Width6-7/8 in
Pan/Platform Size6-7/8" x 6-7/8"

Product Details

DisplayBacklit LCD
Operating Temperature10° - 35° C / 50° - 95° F
MaterialPlastic, Stainless Steel
Manufacturers Part NumberMBS-3000
BrandBrecknell
TypePrecision Balance
ColorWhite
SeriesMBS
CalibrationExternal
Draftshield IncludedNo
Package Quantity1
DescriptionDietary Scale
InterfaceRS-232
Legal for TradeNo

Compliance & Certifications

CertificationsCE, FCC, WEEE Directive