Palmer Hamilton Aero Fixed T-Leg Table, 60"L x 24"W x 29"H, Beigewood Laminate, Black
Write a Review
|
Questions & Answers (0)
Product Description
A versatile line of tables for creative spaces – cafeteria, media center, or lounge. Rugged, sturdy and modern steel frames with standard tops and a variety of edge treatments for stylish looks. Quickly and easily set up and take down your training, banquet or learning facility with the Aero table system.
PRICE
$675.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 29 in |
| Weight | 74 lbs |
Product Details
| Assembly Required | Yes |
| Type | Multi-Purpose Table |
| Frame Color Family | Black |
| Series | Aero |
| Top Color Family | Beigewood |
| Description | Fixed T-Leg Table |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | ATT292460-BWB |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Palmer Hamilton |
Warranty
| Warranty | 5 yr |