Aero Manufacturing Company® AF1-1818-18L One Bowl SS Sink 18x18 w/ 16-1/2" Left Side Drainboard
Write a Review
|
Questions & Answers (0)
Product Description
This One-Compartment Sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant plastic feet. Sink measures 18"Wx18"L. Left Drainboard. Easy assembly. NSF Listed.
PRICE
$775.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-1/2 in |
| Width | 38-1/2 in |
| Height | 42-1/2 in |
| Compartment Length | 18 in |
| Compartment Width | 18 in |
| Compartment Depth | 12 in |
| Weight | 75 lbs |
| Tube Diameter | 1-5/8 in |
| Backsplash Height | 10 in |
| Drain Rough-In Locations | 1-3/4 / 13-3/4 |
| Gauge | 18 ga |
| Faucet Centers | 8 in |
| Drainboard Length | 18 in |
| Steel Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Number of Legs | 4 |
| Stainless Series | 304 |
| Style | Left Drainboard |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | AF1-1818-18L |
| Faucet Holes | 2 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | Yes |