Kroil® Aerokroil Original Penetrant, 10 oz. Aerosol Can - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Loosen frozen metal parts the professional way, with Kroil Original Penetrant liquid formula.
PRICE
$335.40 Sold in packages of 12 / $27.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10OZ |
Product Details
| Size Type | Aerosol Can |
| Material | Petroleum |
| Package Quantity | 12 |
| Description | Original Penetrant |
| Color | Red |
| Manufacturers Part Number | KS102 |
| Brand | Kroil |