Tool Crib 5-Way Corrosion Inhibitor & Lube 20 Oz. 6 Cans/Case - 620-1541
Write a Review
|
Questions & Answers (0)
Product Description
A multi-purpose lightweight lubricant that both penetrates and protects against rust and corrosion. Displaces moisture, prevents flash rusting and provides long term protection for metal. Cleans by removing loose rust scale and other contaminants. Penetrates to free frozen or stuck mechanisms. Does not contain silicone. Meets the following government specifications: MIL-C-16173D and MIL-C-23411 (metal corrosion test) and MIS-C-22235A (stain test).
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20OZ |
Product Details
| Manufacturers Part Number | 620-1541 |
| Size Type | Aerosol Can |
| Package Quantity | 6 |
| Description | Corrosion Inhibitor |
| Brand | Seymour |