CRC Bright Zinc-It Instant Cold Galvanize - 16 oz Aerosol Can - 18414 - Pkg Qty 12
Protects base metal even when scratched or abraded. Fast-drying, dries to the touch in 15 minutes.
CRC Bright Zinc-It Instant Cold Galvanize - 16 oz Aerosol Can - 18414 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$255.00 Sold in packages of 12 / $21.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 09/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16OZ |
| Coverage | 32 Sq. Ft. per Aerosol |
Product Details
| Size Type | Aerosol Can |
| Material | Zinc |
| Package Quantity | 12 |
| Description | Bright Zinc-It Instant Cold Galvanize |
| Color | Gray |
| Application | Threads, Exposed Edges, Fasteners, Conduit, Strapping, Welds, Fencing, Railings |
| Manufacturers Part Number | 18414 |
| Brand | CRC |