Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3230912

Global Industrial™ Paint Booth Collector Pad, High Solids, Paper/Synthetic, 20"L x 20"W x 1"D - Pkg Qty 60

Product Description
Adds efficiency to multi layer paper arrestors by bonding to a high efficiency polyester backing; provides longevity and steady airflow.

PRICE
$225.60  Sold in packages of 60 / $3.76 ea

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width20 in
Depth1 in
Nominal Depth1 in
Nominal Width20 in
Nominal Length20 in

Product Details

TypePaint Spray Booth Pad
MaterialPaper/Polyester
Package Quantity60
ColorBrown
Manufacturers Part NumberGI522120201
BrandGlobal Industrial