Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122754

MPN #: 3049

Dynarex Dynafoam™ AG Bordered Silver Dressing, 4"L x 4"W, 10 Pcs

Product Description
A soft and conformable adhesive dressing with a silver compound, used to maintain a warm, moist wound environment with continuous antimicrobial protection to prevent colonization on the dressing.
Dynarex'€s™ DynaFoam™ AG Bordered Silver Foam Dressings are sterile, highly absorbent foam dressings infused with silver ions, providing excellent exudate management with antimicrobial effects. The construction of the dressings enables optimal wound handling to support and maintain a moist wound environment with continuous antimicrobial protection, while the vapour permeable border offers effective protection against contamination. DynaFoam™AG is a primary or secondary dressing for heavily exuding wounds with delayed healing due to bacteria or at risk of infection or re-infection. The high absorbent antimicrobial foam is suitable for the management of chronic and acute wounds, including pressure ulcers/injuries, surgical wounds, first and second degree burns and partial to full thickness wounds at stages 2, 3, and 4.

Features:
  • Foam dressing infused with silver ions, providing excellent exudate management with antimicrobial effects
  • Vapour permeable border is waterproof and leakproof, providing effective protection against contamination
  • Enables optimal wound handling to support and maintain a moist wound environment with continuous antimicrobial protection
  • Highly absorbent antimicrobial foam for the management of chronic and acute wounds at stages 2, 3, and 4
  • Primary or secondary dressing for heavily exuding wounds with delayed healing due to bacteria or at risk of infection or re-infection
  • Ideal for the management of pressure ulcers/injuries, surgical wounds, and first and second degree burns


PRICE
$585.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4" x 4"

Product Details

TypeBordered Silver Dressing
Storage Temperature Range59F - 86F
MaterialSilver Foam
SterileYes
Package Quantity10
ColorTan
BrandDynarex