Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122561

MPN #: 3053

Dynarex Xeroform Gauze Dressing, 4"L x 4"W, 100 Pcs

Product Description
A non-adherent knitted gauze impregnated with a blend of petroleum, 3% Bismuth, mineral, and paraffin oils. These highly conformable, non-occlusive dressings allow the wounds to breathe and are indicated for use in deep to shallow wounds with minimal exudate.
Dynarex's™ Xeroform Gauze dressing is a sterile, non-adherent, knitted gauze impregnated with a blend of high-quality, healing ingredients. These non-occlusive dressings allow the wound to breathe. They maintain a moist environment to encourage healing and minimize the risk of skin and tissue maceration. For minimally draining wounds, Xeroform dressings are comfortable and great for treating chronic non-infected wounds.

Features:
  • Helps maintain a moist wound environment
  • Non-adherent and non-occlusive
  • Conformable for use in deep and shallow wounds
  • Knitted gauze, impregnated wound dressing
  • Designed to allow the wound to breathe, minimizing skin and tissue maceration
  • Primary dressing on low-exuding wounds at stages 2, 3, or 4
  • Active ingredient 3% Bismuth reduces wound odour


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4" x 4"

Product Details

TypeXeroform Dressing
Storage Temperature Range59F - 86F
MaterialPetrolatum Gauze
SterileYes
Package Quantity100
ColorTan
BrandDynarex