Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122802

MPN #: 3354

Dynarex Gauze Pad, Sterile, 4"L x 4"W, 12 Ply, 1200 Pcs

Product Description
Gauze sponges and pads are ideal for general cleaning, dressing and packing wounds. Dynarex X-Ray Detectable Gauze Sponges are economical, multi-purpose gauze sponges ideal for use in surgical procedures.

Features:
  • Crafted from highly absorbent 100% cotton gauze
  • Folded edges minimize loose threads and lint
  • Available in sterile and non-sterile varieties
  • Sterile products are packaged in peel-down pouches for convenient, aseptic handling
  • Sterile products are packed in convenient dispenser boxes for easy access


PRICE
$96.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4" x 4"

Product Details

TypeGauze Pad
Storage Temperature Range59F - 86F
MaterialGauze
SterileYes
Package Quantity1200
ColorWhite
BrandDynarex