Agri-Fab® 25 Gallon Tow Sprayer
Write a Review
|
Questions & Answers (0)
Product Description
Agri-Fab® Inc. versatile 25 Gallon Tow-Behind Sprayer will give you the opportunity to use either the boom spray to cover a large amount of area or the ability to use the spot sprayer right from the Zero Turn Mower Seat for precision applications. The REMCO 100 psi, 1.6 GPM diaphragm pump is designed for maximum efficiency to provide high hour application. This sprayer also comes along with check valves in the boom tips to prevent siphoning and dripping which could lead to lawn spotting.
PRICE
$485.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 60 in |
| Height | 32 in |
| Weight | 52 lbs |
Product Details
| Type | Sprayer |
| Capacity | 25 |
| Manufacturers Part Number | 45-0616 |
| PSI | 100 psi |
| Gallons per Minute | 1.6 gal/min |
| Pump Type | Diaphragm |
| Engine/Motor Type | Remco Diaphragm Pump |
| Brand | Agri-Fab |