Agri-Fab® Wireless Remote Control, 12V
Write a Review
|
Questions & Answers (0)
Product Description
Agri-Fab® 45-0580, is a 12V wireless remote control that can turn on and off your sprayer at the touch of a button. It is Compatible with any electric sprayer that has a 2-wire molded connector and does not exceed 12 V DC / 15 amps. This kit comes with 2 Remote Fobs, 1 Sealed in-line 12V receiver box, 1 wire harness extension and 2 Alkaline batters for the Fobs. This product comes with a 1-year limited warranty.
PRICE
$78.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1-1/2 in |
| Height | 1/4 in |
| Weight | 0.4 lbs |
Product Details
| Type | Wireless Remote Control |
| Description | 12V Wireless Remote Control |
| Manufacturers Part Number | 45-0580 |
| Brand | Agri-Fab |