Agri-Fab® Deflector Kit For 85 lb. Spreaders
Write a Review
|
Questions & Answers (0)
Product Description
The Agri-Fab®, Inc. Deflector kit model #69115 will narrow the spread width to 4', controlling the flow of material & protecting areas from unwanted distribution. The ideal time to use a deflector is when you are doing a trim pass on the perimeter of your property or if you are spreading ice melt in the winter on sidewalks. The deflector will keep the spread width down to a 4 foot controlled width. The deflector kit fits all Agri-Fab® branded 85 lb. Push & Tow spreaders. The deflector attaches to your spreader in a matter of s. The Agri-Fab®, Inc. Deflector kit model #69115 will last you for seasons to come with proper case & maintenance.
PRICE
$24.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-3/8 in |
| Height | 1/8 in |
| Weight | 0.4 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 69115 |
| Spreading Material | Fertilizer, Seed, Ice Melt |
| Brand | Agri-Fab |
Warranty
| Warranty | 1 yr |