Agri-Fab® TK 5 Cu. Ft. Drop Spreader, 3 Pt Hitch
Write a Review
|
Questions & Answers (0)
Product Description
Whether you're a snow removal contractor, part of a grounds crew at college campus, or a downtown municipality, a TerraKing Drop Spreader is the professional choice for precision spreading. The 5-cubic-foot/ 350 lb. 3-Pt Drop Spreader combines large material capacity with a precise 43 in (109 cm) spread width that is ideal for salting sidewalks. Heavy-gauge stainless steel construction, simple drives, and an industry-exclusive removable rotor tray make this attachment your ultimate spreading solution. Controlling the spreader is easy with the 2.4-inch OLED display that conveniently mounts within arm's reach. Push buttons are used to turn the auger on/off, adjust the auger speed, turn the vibratory motor on/off, and navigate the menu. The drop spreader even features a maintenance mode that can pulse the auger in reverse to help clear jammed material. If necessary, the display can be quickly and easily removed by disconnecting the extension cable and pulling the display bracket out of the slide bracket. After the initial installation, removal, and subsequent installation is fast and tidy because the chassis wiring harness remains on the tractor.
PRICE
$5,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Height | 37 in |
| Weight Capacity | 350 lbs |
| Weight | 185 lbs |
| Spread Width | 43 ft |
Product Details
| Assembly Required | Yes |
| Type | Walk Behind Spreader |
| Color | Gray |
| Spreader Type | Drop Spreader |
| Capacity | 350 |
| Control | Digital Display |
| Material | Steel |
| Manufacturers Part Number | 45-0592 |
| Spreading Material | Fertilizer, Seed, Ice Melt |
| Brand | TerraKing |
Warranty
| Warranty | 1 yr |