Agri-Fab® 3 lb. Garden Seeder, 30-3/4"L x 8-1/2"W, Orange/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Agri-Fab® garden push seeder takes the physical straining of your back out of planting your vegetable garden. The poly hopper is supported on a durable lightweight aluminum frame. The garden push seeder comes with 7 interchangeable seed plates to accommodate 20 seed types to help accommodate the variety of produce that can be planted. An adjustable row marker allows you to set it for the next row so you an create a an easy to work garden based off the correct spacing based on your seed.
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-3/4 in |
| Width | 8-1/2 in |
| Weight Capacity | 3 lbs |
| Weight | 15 lbs |
| Hopper Seed Weight Capacity | 3 lbs |
Product Details
| Assembly Required | Yes |
| Handle Material | Plastic |
| Type | Spreader |
| Color | Orange/Gray |
| Spreader Type | Garden Seeder |
| Gate Control | Drop |
| Rain Cover Included | No |
| Style | Push |
| Frame Material | Aluminum |
| Manufacturers Part Number | 45-0640 |
| Hopper Material | Plastic |
| Spreading Material | Seed |
| Brand | Agri-Fab |
Warranty
| Warranty | 1 yr |