Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218120

MPN #: 54150158

Behlen Country AHW100 Extreme Weather Electric Waterer with Heat, Black/Green

Product Description
Icy winds and scorching summer days are no match for the Electric HydroStation Max 100 Waterer from Behlen Country. With 4x the insulation of competing models, we make it easy to keep your livestock hydrated and thriving - even in the harshest conditions.

Features:
  • Ultra-Durable: Corrosion-resistant poly construction and stainless steel hardware ensure reliable performance year after year, even under heavy use and harsh weather.
  • Industry-exclusive valve: Our innovative self-cleaning valve body takes care of hard water deposits and calcium buildup without the need for additional filtration
  • Corrosion-Free: Premium poly construction eliminates worries about rust, corrosion, warping, or denting
  • Safe, Low-Wattage Infrared Heat Pad: Behlen Country designs with animals in mind; the heating pad and other components are isolated from the drinking basin - keeping your animals safe from any surprises
  • Automatic Temperature Control: The infrared heat pad kicks in automatically when the water temperature drops below 42°F, and shuts off when the temperature climbs above 73°F, ensuring low-maintenance operation
  • Non-Siphoning Valve: The newly re-designed, non-siphoning float valve prevents backflow for a safe, clean water supply. Best when used with pressure lines from 25-55 p.s.i
  • Simplified installation: Included anchor points make installation a breeze
  • Superior UV Protection: Maintains color vibrancy and structural integrity for years of outdoor use
  • Easy To Clean: Removable drain plug allows quick draining and cleaning
  • Powerful 220 Watt Head Pad: Efficiently heat both the waterer and the supply line
  • Replacement Heat Pads: Available for purchase separately. Item # for replacement pad: 2198175S
  • High-pressure regulator required for pressures above 55 p.s.i
  • Low-pressure regulator required for pressures below 25 p.s.i


PRICE
$879.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width19 in
Height31 in
Weight84 lbs

Product Details

TypeElectric Waterer
Country of OriginUnited States
MaterialPoly
Package Quantity1
DescriptionExtreme Weather Electric Waterer with Heat
ColorBlack/Green
Manufacturers Part Number54150158
BrandBehlen Country